Wattstopper HBP-112-L7 Occupancy Sensor

  • Mfr/Brand Name:

    Wattstopper
  • Mfr Number:

    HBP-112-L7
  • Rexel Part Number:

    823553
  • UPC:

    754182935116

Occupancy Sensor, High Bay, 120/277 VAC, Coverage: 360° from 15'-40', Lens covers 100' diameter area at a height of 40’; Color: White, Includes: Lens & Back Box.

$ 48.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wattstopper

Mfr Part # HBP-112-L7

Rexel Part # 823553

UPC 754182935116

UNSPSC 39122236

Color White

Mounting Fixture

Type Passive Infrared (PIR)

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch