Square D ATV71HD18N4 Variable Speed Drive, Altivar 71, 18.5kW, 25HP, With Heat Sink

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ATV71HD18N4
  • Rexel Part Number:

    264998
  • UPC:

    78590150369

Variable Speed Drive, Altivar 71, 18.5 kW, 25 HP, 41 Amp, With Heat Sink, 480 Volt AC, 3-Phase

$ 3,408.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ATV71HD18N4

Rexel Part # 264998

UPC 78590150369

UNSPSC 39122001

Amps 41

Family / Style Altivar

Horsepower 25

Mounting Panel

Phase 3

Type Variable Speed Drive

Volts AC 480

Wattage 18.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch