Square D ATV71HU22N4 Variable Speed Drive, Altivar 71, 2.2kW, 3HP, With Heat Sink

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ATV71HU22N4
  • Rexel Part Number:

    28379
  • UPC:

    78590156580

Variable Speed Drive, Altivar 71, 2.2 kW, 3 HP, 5.8 Amp, With Heat Sink, 480 Volt AC, 3-Phase

$ 1,221.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ATV71HU22N4

Rexel Part # 28379

UPC 78590156580

UNSPSC 39122001

Amps 5.8

Family / Style Altivar

Horsepower 3

Mounting Panel

Phase 3

Type Variable Speed Drive

Volts AC 480

Wattage 2.2 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch