Lutron PHPM-PA-120-WH Power Module, 1 Pole, GRAFIK Eye, White

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    PHPM-PA-120-WH
  • Rexel Part Number:

    87638
  • UPC:

    027557533881

GRAFIK Eye Power Module, 10W Minimum Load, 120V AC, 16A, 1 Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Phase Adaptive, Architectural Style, Color: White.

$ 280.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # PHPM-PA-120-WH

Rexel Part # 87638

UPC 027557533881

UNSPSC 39121017

Amps 16

Color White

Family / Style GRAFIK Eye

Type Dimming System

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch