LEI FLB-454-U-R3-M Fluorescent Fixture, Food Processing, 4-Lamp, T5HO, 54W, 120-277V

  • Mfr/Brand Name:

    LEI
  • Mfr Number:

    FLB-454-U-R3-M
  • Rexel Part Number:

    492288
  • UPC:

Fluorescent Fixture, Food Processing, 4-Lamp, 54 Watt, 120-277 Volt, Bulb: T5 (Tubular), Length: 52 inch, Options: (R3) Mini-Receptacle, 3-Wire, Male, (M) Mirror Reflector

$ 231.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand LEI

Mfr Part # FLB-454-U-R3-M

Rexel Part # 492288

UPC

UNSPSC 39111501

Length 52 in

Type 4-Lamp

Volts AC 120

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch