ABB Entrelec XUS001736 DIN Rail, High Rail

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    XUS001736
  • Rexel Part Number:

    476219
  • UPC:

    662019037660

DIN Rail, High Rail - 90º, Non-Slotted, DIN 3. Type: PR3.Z2 HR90 ALU. Material: Extruded Aluminum with prepunched 22.5mm feed through holes and prepunched mounting holes. Length: 2 Meters. H x W: 15mm x 35mm.

$ 49.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # XUS001736

Rexel Part # 476219

UPC 662019037660

UNSPSC 39121410

Family / Style DIN 3

Length 2 m

Material Aluminum

Type DIN Rail

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch