Allen-Bradley 1492-DR7 DIN Rail, Aluminum, Angled, 30%, Raised 35mm x 7.5mm x 71mm x 1m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-DR7
  • Rexel Part Number:

    8918
  • UPC:

    66207380743

DIN Rail, Angled 30 Degrees, Raised, 35 mm x 7.5 mm x 71 mm x 1 meter, Aluminum, Package of 2

$ 32.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-DR7

Rexel Part # 8918

UPC 66207380743

UNSPSC 39121708

Family / Style 1492

Length 1 m

Material Aluminum

Mounting DIN Rail

Product Depth 7.5 mm

Product Height 71 mm

Product Width 35 mm

Type DIN Rail

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch