Allen-Bradley 1492-N44 DIN Rail, High Rise Mounting, 22.4mm x 7.6mm x 57.4mm x 1m, Alum.

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-N44
  • Rexel Part Number:

    51335
  • UPC:

    66207329600

DIN Rail, High Rise Mounting, Rigid, 22.4 mm x 7.6 mm x 57.4 mm x 1 meter, Aluminum, 2 per Package

$ 27.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-N44

Rexel Part # 51335

UPC 66207329600

UNSPSC 39121708

Family / Style 1492

Length 1 m

Mounting DIN Rail

Product Depth 7.6 mm

Product Height 57.4 mm

Product Width 22.4 mm

Type DIN Rail

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch