Allen-Bradley 1492DR6 DIN Rail, Aluminum, 35mm x 7.5mm x 57.4mm x 1m, Raised

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492DR6
  • Rexel Part Number:

    48806
  • UPC:

    66207350019

DIN Rail, Raised, Aluminum, 35 mm x 7.5 mm x 57.4 mm x 1 meter, Package of 2

$ 32.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492DR6

Rexel Part # 48806

UPC 66207350019

UNSPSC 39121708

Family / Style 1492

Length 1 m

Material Aluminum

Mounting DIN Rail

Product Depth 7.5 mm

Product Height 57.4 mm

Product Width 35 mm

Type DIN Rail

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch