Ideal 30-151 Wire Connector, High Temp, Screw-On, 22 - 16 AWG, Black, 1000/PK

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-151
  • Rexel Part Number:

    8587
  • UPC:

    783250301515

Wire Connector, High Temperature Type, Color: Black, Wire Range: 22 - 14 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications.

$ 89.99 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Ideal

Mfr Part # 30-151

Rexel Part # 8587

UPC 783250301515

UNSPSC 39121445

Color Black

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch