Ideal 30-152 22 to 14 AWG High Temperature Wire Connector

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-152
  • Rexel Part Number:

    295267
  • UPC:

    783250301522

Wire Connector, High Temperature Type, Color: Black, Wire Range: 22 - 14 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications.

$ 112.76 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Ideal

Mfr Part # 30-152

Rexel Part # 295267

UPC 783250301522

UNSPSC 39121445

Color Black

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch