Ideal 30-153 Wire Nut Connector, High Temperature, Twist-On, Wire Range: 22 - 14 AWG

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-153
  • Rexel Part Number:

    14987
  • UPC:

    783250301539

Wire Nut Connector, High Temperature, Twist-On, Wire Range: 22 - 14 AWG, Minimum: (1) 18 AWG With (1) 20 AWG, Maximum: (4) 16 AWG With (1) 20 AWG, 600 Volt, Material: Thermoplastic Polyester, Color: Black

$ 126.95 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 30-153

Rexel Part # 14987

UPC 783250301539

UNSPSC 39121445

Color Black

Gauge 22

Material Non-Metallic

Type Wire Nut

Place your Will Call order by clicking the cart button next to the appropriate Branch