Ideal 30-3628 22 to 14 AWG High Temperature Wire Connector

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-3628
  • Rexel Part Number:

    342369
  • UPC:

    783250455409

Wire Connector, High Temperature Type, Color: Black, Wire Range: 22 - 14 AWG, Package of 100. For Copper-to-Copper Connections in High Wattage Light Fixtures and Sign Applications., Wire Nut

$ 14.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # 30-3628

Rexel Part # 342369

UPC 783250455409

UNSPSC 39121445

Color Black

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch