Ideal 44-880 Voltage Sign

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    44-880
  • Rexel Part Number:

    108015
  • UPC:

    783250448807

Voltage Sign, Legend: "Danger - High Voltage Keep Out", Dimensions: 10" x 14", Color: Red/Black on White

$ 29.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 44-880

Rexel Part # 108015

UPC 783250448807

UNSPSC 55121704

Color White

Length 14 in

Product Width 10 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch