Cooper B-Line 12106RHC Enclosure, NEMA 3R, Continuous Hinge Cover, 12 x 10 x 6", Knockouts

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12106RHC
  • Rexel Part Number:

    568016
  • UPC:

    78205120099

Enclosure, NEMA 3R, Continuous Hinge Cover, 12 x 10 x 6 Inch, Knockouts, Material/Finish: Steel/Gray Powder Coat

$ 196.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12106RHC

Rexel Part # 568016

UPC 78205120099

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Size 12 x 10 x 6

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch