Cooper B-Line 24208 RHC Enclosure, NEMA 3/3R, Continuous Hinge, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    24208 RHC
  • Rexel Part Number:

    420220
  • UPC:

    782051407297

Enclosure, NEMA 3/3R, Continuous Hinge, 24 Inch x 20 Inch x 8 Inch, Material: Steel, Finish: Gray Powder Coat.

$ 370.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 24208 RHC

Rexel Part # 420220

UPC 782051407297

UNSPSC 39121332

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 20 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch