Cooper B-Line 303012 RHC Enclosure, NEMA 3/3R, Continuous Hinge, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    303012 RHC
  • Rexel Part Number:

    634282
  • UPC:

    782051870138

Enclosure, NEMA 3/3R, Continuous Hinge, 30 Inch x 30 Inch x 12 Inch, Material: Steel, Finish: Gray Powder Coat

$ 696.60 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 303012 RHC

Rexel Part # 634282

UPC 782051870138

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 30 in

Product Width 30 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch