Cooper B-Line 884RHC Enclosure, NEMA 3R, Continuous Hinge Cover, 8 x 8 x 4", Knockouts

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    884RHC
  • Rexel Part Number:

    525525
  • UPC:

    78205102074

Enclosure, NEMA 3R, Continuous Hinge Cover, 12 x 10 x 6 Inch, Knockouts, Material/Finish: Steel/Gray Powder Coat

$ 131.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 884RHC

Rexel Part # 525525

UPC 78205102074

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Size 12 x 10 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch