Hubbell - Wiegmann CTDD484816 Enclosure, NEMA 3R, Double Door, Hinge Cover, 48" x 48" x 16"

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    CTDD484816
  • Rexel Part Number:

    230142
  • UPC:

    78672585403

Enclosure, NEMA 3R, Double Door, Hinge Cover, 48 Inch x 48 Inch x 16 Inch, Material: Steel, Finish: Gray Powder Coat

$ 1,549.22 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # CTDD484816

Rexel Part # 230142

UPC 78672585403

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 16 in

Product Height 48 in

Product Width 48 in

Size 48 x 48 x 16 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch