Hubbell - Electrical RHC060604 Wall Mount Enclosure, NEMA 3R, Hinged

Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 6.06x6.00x4.13, Material/Finish: Galvanized Steel/Gray Polyester Powder.

$ 83.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # RHC060604

Rexel Part # 271495

UPC

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Wall Mount

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch