Hubbell - Wiegmann RHC201606 Enclosure, RHC Series, NEMA 3R, Hinge Cover, 20 x 16 x 6"

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RHC201606
  • Rexel Part Number:

    271795
  • UPC:

    78672540660

Enclosure, RHC Series, NEMA 3R, Hinge Cover With Padlock Latch, 20 x 16 x 6 Inch, Material/Finish: Steel/Gray

$ 304.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RHC201606

Rexel Part # 271795

UPC 78672540660

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Product Depth 6 in

Product Height 20 in

Product Width 16 in

Size 20 x 16 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch