Hubbell - Wiegmann RHC202008 Enclosure, NEMA 3R, Hinged Cover, 20" x 20" x 8", Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RHC202008
  • Rexel Part Number:

    271800
  • UPC:

    78672540670

Enclosure, NEMA 3R, Hinged Cover, 20" x 20" x 8", Material: Steel, Finish: Gray Powder Coat

$ 434.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RHC202008

Rexel Part # 271800

UPC 78672540670

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 20 in

Product Width 20 in

Size 20 x 20 x 8 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch