Hubbell-Wiegmann RHC242008 Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 24 x 20 x 8"

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    RHC242008
  • Rexel Part Number:

    271806
  • UPC:

    78672540675

Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 24 x 20 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

$ 489.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # RHC242008

Rexel Part # 271806

UPC 78672540675

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Size 24 x 20 x 8 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch