Hubbell - Wiegmann RSC080806NK Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 6", Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSC080806NK
  • Rexel Part Number:

    616543
  • UPC:

    78672586525

Enclosure, NEMA 3R, Screw Cover, Wall Mount, 8" x 8" x 6", Material: Steel, Finish: Gray Powder Coat

$ 66.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSC080806NK

Rexel Part # 616543

UPC 78672586525

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 8 in

Product Width 8 in

Size 8 x 8 x 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch