Hoffman A12R106HCR Wall Mount Enclosure, NEMA 3R, Hinged Cover, 12" x 10" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12R106HCR
  • Rexel Part Number:

    63415
  • UPC:

    783510387501

Junction Box, Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 12" x 10" x 6", Material/Finish: Galvanized Steel/Gray

$ 117.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12R106HCR

Rexel Part # 63415

UPC 783510387501

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch