Hoffman A12R126HCLO Wall Mount Enclosure, NEMA 3R, Hinged/Lift-off, 12" x 12" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12R126HCLO
  • Rexel Part Number:

    81601
  • UPC:

    783510389000

Junction Box, Wall Mount, Type 3R, Enclosure, Hinged Cover/Lift-Off, Size/Dims: 12" x 12" x 6", Material/Finish: Galvanized Steel/Gray

$ 97.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12R126HCLO

Rexel Part # 81601

UPC 783510389000

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch