Hoffman A16R166HCR Wall Mount Enclosure, NEMA 3R, Hinged Cover, 16" x 16" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16R166HCR
  • Rexel Part Number:

    5447
  • UPC:

    783510387709

Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 16" x 16" x 6", Material/Finish: Galvanized Steel/Gray

$ 195.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16R166HCR

Rexel Part # 5447

UPC 783510387709

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 16 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch