Hoffman A24R208HCLO Wall Mount Enclosure, NEMA 3R, Hinged Cover, 24" x 20" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24R208HCLO
  • Rexel Part Number:

    63388
  • UPC:

    783510389505

Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 24" x 20" x 8", Material/Finish: Galvanized Steel/Gray

$ 261.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24R208HCLO

Rexel Part # 63388

UPC 783510389505

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 20 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch