Hoffman A24R2410HCR Wall Mount Enclosure, NEMA 3R, Hinged Cover, 24" x 24" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24R2410HCR
  • Rexel Part Number:

    36988
  • UPC:

    783510492793

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 24" x 24" x 10", Material/Finish: Galvanized Steel/Gray

$ 449.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24R2410HCR

Rexel Part # 36988

UPC 783510492793

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 24 in

Product Width 24 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch