Hoffman A24R248HCLO Enclosure, NEMA 3R, Lift-Off Cover, 24" x 24" x 8", Wall Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24R248HCLO
  • Rexel Part Number:

    63375
  • UPC:

    783510389604

Enclosure, NEMA 3R, Lift-Off, 24 Inch x 24 Inch x 8 Inch, Wall Mount, Steel/Powder Coat Finish

$ 294.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24R248HCLO

Rexel Part # 63375

UPC 783510389604

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch