Hoffman A30R248HCR Wall Mount Enclosure, NEMA 3R, Hinged Cover, 30" x 24" x 8", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30R248HCR
  • Rexel Part Number:

    81625
  • UPC:

    783510387907

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 30" x 24" x 8", Material/Finish: Galvanized Steel/Gray

$ 472.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30R248HCR

Rexel Part # 81625

UPC 783510387907

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 24 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch