Hoffman A30R3012HCR Wall Mount Enclosure, NEMA 3R, Hinged Cover, 30" x 30" x 12", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30R3012HCR
  • Rexel Part Number:

    45266
  • UPC:

    783510427009

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 30" x 30" x 12", Material/Finish: Galvanized Steel/Gray

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30R3012HCR

Rexel Part # 45266

UPC 783510427009

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 30 in

Product Width 30 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch