Hoffman A30R3016HCR Wall Mount Enclosure, Type 3R, 30" x 30" x 16"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30R3016HCR
  • Rexel Part Number:

    79372
  • UPC:

    783510427702

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 30" x 30" x 16", Material/Finish: Galv/Paint

$ 724.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30R3016HCR

Rexel Part # 79372

UPC 783510427702

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 16 in

Product Height 30 in

Product Width 30 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch