Hoffman A48R3616HCR Type 3r Enclosure, Hinged Cover, 48.00x36.00x16.00

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48R3616HCR
  • Rexel Part Number:

    92457
  • UPC:

    783510434809

Wall Mount, Type 3R, Enclosure, Hinged Cover/ Size/Dims: 48.00x36.00x16.00, Material/finish: Galv/Paint.

$ 1,184.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48R3616HCR

Rexel Part # 92457

UPC 783510434809

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 16 in

Product Height 48 in

Product Width 36 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch