Hoffman A60R5218FSLP Large 3R Pad Mount Free Stand, 60" x 52" x 18"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60R5218FSLP
  • Rexel Part Number:

    84602
  • UPC:

    783510144234

Pad Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 60" x 52" x 18", Material/Finish: Galvanized Steel/Gray

$ 1,693.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60R5218FSLP

Rexel Part # 84602

UPC 783510144234

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 18 in

Product Height 60 in

Product Width 52 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch