Hoffman A6R64HCR Wall Mount Enclosure, NEMA 3R, Hinged Cover, 6" x 6" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A6R64HCR
  • Rexel Part Number:

    64923
  • UPC:

    783510387105

Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 6" x 6" x 4", Material/Finish: Galvanized Steel/Gray

$ 59.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A6R64HCR

Rexel Part # 64923

UPC 783510387105

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch