Hoffman A72R3624FSLP Large 3R Pad Mount Free Stand, 72" x 36" x 24"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72R3624FSLP
  • Rexel Part Number:

    235268
  • UPC:

    783510144173

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 72" x 36" x 24", Material/Finish: Galv/Light Gray

$ 1,666.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72R3624FSLP

Rexel Part # 235268

UPC 783510144173

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 24 in

Product Height 72 in

Product Width 36 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch