Hoffman A8R64HCR Wall Mount Enclosure, NEMA 3R, Hinged Cover, 8" x 6" x

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8R64HCR
  • Rexel Part Number:

    63459
  • UPC:

    783510387204

Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 8.00x6.00x4.00, Material/Finish: Galvanized Steel/Gray.

$ 68.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8R64HCR

Rexel Part # 63459

UPC 783510387204

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 6 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch