Hoffman A8R86HCR Wall Mount Enclosure, NEMA 3R, Hinged Cover, 8" x 8" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8R86HCR
  • Rexel Part Number:

    63443
  • UPC:

    783510387303

Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 8.00x8.00x6.00, Material/Finish: Galvanized Steel/Gray.

$ 87.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8R86HCR

Rexel Part # 63443

UPC 783510387303

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 8 in

Product Width 8 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch