Cooper B-Line 14126-12CHC Enclosure, JIC, NEMA 12, Continuous Hinge, 14" x 12" x 6"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    14126-12CHC
  • Rexel Part Number:

    403144
  • UPC:

    782051750805

Enclosure, NEMA 12, Continuous Hinge, 14 Inch x 12 Inch x 6 Inch, Wall Mount, Steel/Gray Powder Coat

$ 259.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 14126-12CHC

Rexel Part # 403144

UPC 782051750805

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall Mount

Product Depth 6 in

Product Height 14 in

Product Width 14 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch