Cooper B-Line 14128-12CHC Enclosure, JIC, NEMA 4/12, Continuous Hinge, 14" x 12" x 8", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    14128-12CHC
  • Rexel Part Number:

    289694
  • UPC:

    782051700268

Enclosure, NEMA 4/12, Continuous Hinge, 14 Inch x 12 Inch x 8 Inch, Wall Mount, Steel/Gray Powder Coat

$ 286.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 14128-12CHC

Rexel Part # 289694

UPC 782051700268

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall Mount

Product Depth 8 in

Product Height 14 in

Product Width 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch