Cooper B-Line 1486-12CHC Enclosure, JIC, NEMA 12/13 Continuous Hinge

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    1486-12CHC
  • Rexel Part Number:

    305824
  • UPC:

    782051700282

Enclosure, JIC, NEMA 12/13, Continuous Hinge, 14 Inch x 8 Inch x 6 Inch, Wall Mount, Steel/Gray Powder Coat

$ 211.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 1486-12CHC

Rexel Part # 305824

UPC 782051700282

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 14 in

Product Width 8 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch