Cooper B-Line 16146-12CHC Enclosure, JIC, NEMA 12, Continuous Hinge, 16" x 14" x 6"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    16146-12CHC
  • Rexel Part Number:

    403148
  • UPC:

    782051750904

Enclosure, NEMA 12, Continuous Hinge, 16 Inch x 14 Inch x 6 Inch, Wall Mount, Steel/Gray Powder Coat

$ 305.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 16146-12CHC

Rexel Part # 403148

UPC 782051750904

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall Mount

Product Depth 6 in

Product Height 16 in

Product Width 16 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch