Cooper B-Line 16166-SD Enclosure, NEMA 4, Hinge Cover With Quarter Turn Latches, Wall Mount

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    16166-SD
  • Rexel Part Number:

    288626
  • UPC:

    78205109178

Enclosure, NEMA 4, Hinge Cover With Quarter Turn Latches, Wall Mount, 16 x 16 x 6", Material/Finish: Steel/Gray Powder Coat

$ 530.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 16166-SD

Rexel Part # 288626

UPC 78205109178

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 16 x 16 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch