Hubbell - Wiegmann B161410CH Junction Box, NEMA 12, Continuous Hinge, 16 x 14 x 10", Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    B161410CH
  • Rexel Part Number:

    271721
  • UPC:

    78672533209

Junction Box, NEMA 12, Continuous Hinge, 16 x 14 x 10 Inch, Steel

$ 306.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # B161410CH

Rexel Part # 271721

UPC 78672533209

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Product Depth 10 in

Product Height 16 in

Product Width 14 in

Size 16 x 14 x 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch