Hoffman A1008CHAL Junction Box, Type 12, Hinge Cover, 10" x 8" x 4", Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1008CHAL
  • Rexel Part Number:

    29942
  • UPC:

    783510563400

Junction Box, Type 12, Hinged Cover, Size/Dims: 10" x 8" x 4", Material/Finish: Aluminum/Unpainted

$ 322.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1008CHAL

Rexel Part # 29942

UPC 783510563400

UNSPSC 39121303

Color Aluminum

IP/NEMA Rating 12

Material Aluminum

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch