Hoffman A1412CHAL Junction Box, Type 12, Hinge Cover, 14" x 12" x 6", Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1412CHAL
  • Rexel Part Number:

    29894
  • UPC:

    783510563608

Junction Box, Type 12, Hinged Cover, Size/Dims: 14" x 12" x 6", Material/Finish: Aluminum/Unpainted

$ 477.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1412CHAL

Rexel Part # 29894

UPC 783510563608

UNSPSC 39121303

Color Aluminum

IP/NEMA Rating 12

Material Aluminum

Mounting Surface

Product Depth 6 in

Product Height 14 in

Product Width 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch