Hoffman A161210LP Enclosure, Type 12, Hinge Cover, 16" x 12" x 10", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A161210LP
  • Rexel Part Number:

    53619
  • UPC:

    783510283506

Junction Box, Type 12, Hinge Cover, 16 Inch x 12 Inch x 10 Inch, Material: Steel, Finish: Gray Powder Coat

$ 451.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A161210LP

Rexel Part # 53619

UPC 783510283506

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall Mount

Product Depth 10 in

Product Height 16 in

Product Width 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch