Hoffman A423608LP Enclosure, Type 12, Hinge Cover, 42" x 36" x 8", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A423608LP
  • Rexel Part Number:

    53723
  • UPC:

    783510283001

Enclosure, Type 12, Hinge Cover, 42 Inch x 36 Inch x 8 Inch, Material: Steel, Finish: Gray Powder Coat

$ 1,052.17 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A423608LP

Rexel Part # 53723

UPC 783510283001

UNSPSC 39121324

Color Gray

IP/NEMA Rating 12

Material Steel

Mounting Wall Mount

Product Depth 8 in

Product Height 42 in

Product Width 36 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch