Hoffman A606CHAL Junction Box, Type 12, Hinge Cover, 6" x 6" x 4", Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A606CHAL
  • Rexel Part Number:

    29997
  • UPC:

    783510563202

Junction Box, Type 12, Hinged Cover, Size/Dims: 6.00x6.00x4.00, Material/Finish: Aluminum/Unpainted.

$ 261.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A606CHAL

Rexel Part # 29997

UPC 783510563202

UNSPSC 39121303

Color Aluminum

IP/NEMA Rating 12

Material Aluminum

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch